Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches With Plain Bearing Arrangement | With Integral Spring
Self Aligning:
No
3208 A-2RS1/C3
Description
3208 A-2RS1/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMX80MMX30.2MM
Part # 3208 A-2RS1/C3
BDI # 1250327
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258061
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591589
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Heavy Duty
Global Part Number GPN:
591853
Self Aligning:
No
Features
Component:
Sleeve
Width - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
2.313
Outside Diameter - Millimeter:
58.75
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
120In-Lbs
Width - Inch:
1.25