Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove | Conrad | Light Duty | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
87500
Description
MRC.87500 DEEP GROOVE BALL BRG ; NON-RETURNABLE 10MMB 30MMOD 9MM WD SR
Part # MRC.87500
BDI # 663279
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
78685TNHR53
Description
78685TNHR53 SPECIALTY BALL BEARING ; 0.635" BORE 1.575" OD 0.472" WD
Part # 78685TNHR53
BDI # 796011
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
12
Other Features:
Special Agricultural Bearing | Exxon Unirex N2
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
74888TNNRLDMJ18
Description
74888TNNRLDMJ18 SPECIALTY BALL BEARING ; MATERIAL HANDLING
Part # 74888TNNRLDMJ18
BDI # 795991
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
15.5
Other Features:
Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
1.781
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes