NAIUC7-16-LK

COMPARE

NAIUC7-16-LK

Description
NAIUC7-16-LK SELF-ALIGNING INSERT BRG

EDT CORP

Part # NAIUC7-16-LK

BDI # 20881059

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Sleeve Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 2.047

Length Thru Bore - Millimeter: 41.4
Length Thru Bore - Inch: 1.63
Outer Race Profile: Spherical
Other Features: Poly-Round | Gray Finish
Mounting Method: Double Lock Collar Sleeve

Price Inventory : Available to order
Loading Price
QTY
NA4GJ7-39-LK

COMPARE

NA4GJ7-39-LK

Description
NA4GJ7-39-LK FLANGED BLOCK BEARING ; POLYMER 4-BOLT

EDT CORP

Part # NA4GJ7-39-LK

BDI # 20882657

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 69.85
Nominal Bolt Circle Diameter Round - Inch: 8
Housing Configuration: 1 Piece Solid
Other Features: Poly-Round Bearing | KleanCap Sleeve | Gray Bearing Finish

Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Polymer
Mounting Method: Double Lock Collar Sleeve
Nominal Bolt Circle Diameter Round - Millimeter: 202
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
NA4PD-P-20-LK

COMPARE

NA4PD-P-20-LK

Description
NA4PD-P-20-LK FLANGED BLOCK BEARING ; 4-BOLT

EDT CORP

Part # NA4PD-P-20-LK

BDI # 20884643

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 46.228
Nominal Bolt Circle Diameter Round - Inch: 4.6
Housing Configuration: 1 Piece Solid
Other Features: Guaranteed Series | Poly-Round Plus Assembly | KleanCap Sleeve | Gray Bearing Finish

Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Stainless Steel
Mounting Method: Double Lock Collar Sleeve
Nominal Bolt Circle Diameter Round - Millimeter: 117
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
NA2GC7-16-LK

COMPARE

NA2GC7-16-LK

Description
NA2GC7-16-LK FLANGED BLOCK BEARING ; POLYMER 2-BOLT

EDT CORP

Part # NA2GC7-16-LK

BDI # 20880979

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 41.4
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid
Other Features: Poly-Round Bearing | KleanCap Sleeve | Gray Bearing Finish

Housing Style: 2 Bolt Flange Block
Housing Material: Cast Polymer
Mounting Method: Double Lock Collar Sleeve
Nominal Bolt Circle Diameter Round - Millimeter: 99
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
NAIPC7-16-LK

COMPARE

NAIPC7-16-LK

Description
NAIPC7-16-LK BEARING W/LK SLEEVE ; POLY ROUND BEARING WITH SLEEVE

EDT CORP

Part # NAIPC7-16-LK

BDI # 21580962

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Sleeve Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 2.047

Length Thru Bore - Millimeter: 37.6
Length Thru Bore - Inch: 1.48
Outer Race Profile: Spherical
Other Features: Poly-Round | Gray Finish
Mounting Method: Double Lock Collar Sleeve

Price Inventory : Available to order
Loading Price
QTY