50BS28 1
Description
50BS28 1 ROLLER CHAIN SPROCKET ; 5/8" P 28T 1" BORE
Part # 50BS28 1
BDI # 621511
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
With 2 Set Screw
Global Part Number GPN:
33208
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Finished Bore
40BTB28
Description
40BTB28 ROLLER CHAIN SPROCKET ; 1/2" 28T BORE FOR 1610 BUSHING
Part # 40BTB28
BDI # 620136
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32068
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Bushed
50BTB28
Description
50BTB28 ROLLER CHAIN SPROCKET ; 5/8" P 28T BORE FOR 2012 BUSHING
Part # 50BTB28
BDI # 621920
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32146
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Bushed
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
8 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | Minimum Bore 1
Global Part Number GPN:
666321
Pressure Angle:
20 Degree
40BS28 5/8
Description
40BS28 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 40BS28 5/8
BDI # 619781
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
With 2 Set Screw
Global Part Number GPN:
32446
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Finished Bore