3020 X 2-7/8-KW

COMPARE

3020 X 2-7/8-KW

Description
3020 X 2-7/8-KW TL BUSHING ; 2-7/8" BORE 4-1/4" OD 2" LTB

DODGE

Part # 117132

BDI # 256170

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.25
Length Thru Bore - Millimeter: 50.8
Length Thru Bore - Inch: 2
Outside Diameter - Millimeter: 107.95

Bore - Millimeter: 73.025
Bore - Inch: 2.875
Other Features: Keyway on ID
Global Part Number GPN: 460136
Bushing Series: 3020

Price Inventory : Available to order
Loading Price
QTY
3020 X 2-3/4-KW

COMPARE

3020 X 2-3/4-KW

Description
3020 X 2-3/4-KW TL BUSHING ; 2-3/4" BORE 4-1/4" OD 2" LTB

DODGE

Part # 117130

BDI # 256169

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.25
Length Thru Bore - Millimeter: 50.8
Length Thru Bore - Inch: 2
Outside Diameter - Millimeter: 107.95

Bore - Millimeter: 69.85
Bore - Inch: 2.75
Other Features: Keyway on ID
Global Part Number GPN: 460131
Bushing Series: 3020

Price Inventory : Available to order
Loading Price
QTY