Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Connecting Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
100BS11 2 1/8
Description
100BS11 2 1/8 ; SPROCKET FINISHED BORE
Part # 100BS11 2 1/8
BDI # 18185386
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Finished Bore