D140J45
Description
D140J45 ROLLER CHAIN SPROCKET ; 1-3/4"P 45T DOUBLE 1-1/2" MIN PLAIN BORE
Part # D140J45
BDI # 607453
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.077
Other Features:
QD Bushing
Global Part Number GPN:
30420
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Bushed
D140B18
Description
D140B18 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D140B18
BDI # 607440
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
10.078
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.974
Other Features:
Duplex Type
Global Part Number GPN:
30519
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Rough Bore