D160B16
Description
D160B16 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160B16
BDI # 607514
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.254
Other Features:
Duplex Type
Global Part Number GPN:
30531
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore
D120B20
Description
D120B20 ROLLER CHAIN SPROCKET ; RSB 120-2 CHAIN 20T B-HUB ONE SIDE
Part # D120B20
BDI # 607416
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Other Features:
Duplex Type
Global Part Number GPN:
30506
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Rough Bore
50BS16 1 3/16
Description
50BS16 1 3/16 ROLLER CHAIN SPROCKET ; 5/8" P 16T 1-3/16" BORE
Part # 50BS16 1 3/16
BDI # 621313
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Global Part Number GPN:
33724
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
H50P17
Description
H50P17 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 17T B-STYLE W/HT
Part # 50P17
BDI # 918739
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.718
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Global Part Number GPN:
37267
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore