206Q56LR40
Description
206Q56LR40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XE1118
BDI # 350745
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363776
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.75
206Q56LR50
Description
206Q56LR50 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XE1119
BDI # 350747
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363778
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.75