Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
QD Bushing
Global Part Number GPN:
30417
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Bushed
D140J45
Description
D140J45 ROLLER CHAIN SPROCKET ; 1-3/4"P 45T DOUBLE 1-1/2" MIN PLAIN BORE
Part # D140J45
BDI # 607453
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.077
Other Features:
QD Bushing
Global Part Number GPN:
30420
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Bushed
D160N45
Description
D160N45 ROLLER CHAIN SPROCKET ; BUSHED 160-2 CHAIN 45T C-HUB BOTH SIDES
Part # D160N45
BDI # 607529
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Other Features:
QD Bushing
Global Part Number GPN:
30423
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Bushed