Features
Enclosure:
Open
Outer Race Width - Millimeter:
9
Other Features:
Radial | Airframe Control | Ultra Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
GDSRP5FS428
Description
GDSRP5FS428 AIRFRAME SELF ALIGN ROLR BRG ; 0.3125"X1.25"X0.812"
Part # GDSRP5FS428
BDI # 795296
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7
Other Features:
Radial | Airframe Control | Ultra Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
PD5KFS428
Description
PD5KFS428 AIRFRAME CONT BALL BRG ; 0.3125"X0.9375"X0.625"
Part # PD5KFS428
BDI # 796092
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Center Thrust Ring | Contact Lip Seals