2040A28
Description
2040A28 ROLLER CHAIN SPROCKET ; STOCK BORE 5/8" PLATE TYPE
Part # 2040A28
BDI # 17158974
Features
Chain Pitch - Inch:
1
Chain Size:
2040
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.74
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572998
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore
A2040-1-CL-CP
Description
A2040 C/L CP CHAIN CONNECTING LINK ; 2040 CHAIN 1" CHAIN PITCH COTTERED
Part # A2040CLCP
BDI # 903393
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
1
Chain Size:
2040
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602781
Chain Series:
Double Pitch Drive
Internal Special Features:
No
DMD-2040-1R-10FT;D0287
Description
2040-1R-10FT ; D0287 ; ROLLER CHAIN
Part # X-1487066-010
BDI # 21486117
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
1
Chain Size:
2040
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Double Pitch Drive
Internal Special Features:
No