VEM3615
Description
VEM3615 GENERAL PURPOSE AC MOTOR ; 5HP 1750RPM 3PH 60HZ 184C 3642M TEFC F1
Part # VEM3615
BDI # 21433340
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.18
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.68
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face