21270 / 2.125X3.189X0.469 CRWHA1 S
Description
CRSEAL 21270/ 2.125X3.189X0.469 CRWHA1 S ; NON-RETURNABLE DBL LIP SEAL
Part # 21270
BDI # 1246057
Features
Housing Bore - Millimeter:
81.001
Nominal Width - Millimeter:
11.913
Housing Bore - Inch:
3.189
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
183936