47382 / 4.75X5.751X0.5 CRWA1 V
Description
CRSEAL 47382 / 4.75X5.751X0.5 CRWA1 V ; DBL LIP SEAL
Part # 47382
BDI # 1244445
Features
Housing Bore - Millimeter:
146.05
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.75
Shaft Diameter - Millimeter:
120.65
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186282
11806 / 1.188X2X0.25 CRW1 V
Description
CRSEAL 11806 / 1.188X2X0.25 CRW1 V SEAL
Part # 11806
BDI # 1239912
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.188
Shaft Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181236
534951 / 1.378X1.85X0.276 CRWA1 V
Description
CRSEAL 534951 / 1.378X1.85X0.276 CRWA1 V ; DBL LIP SEAL
Part # 534951
BDI # 1253882
Features
Housing Bore - Millimeter:
46.99
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35.001
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
605024
Features
Housing Bore - Millimeter:
91.465
Nominal Width - Millimeter:
5.893
Housing Bore - Inch:
3.601
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.232
Shaft Diameter - Inch:
2.901
Shaft Diameter - Millimeter:
73.685
Inch - Metric:
Inch
115X140X12 CRW1 V
Description
CRSEAL 115X140X12 CRW1 V SGL LIP SEAL ; NON-RETURNABLE 4.528MM SHAFT DIA 140MMB
Part # 115X140X12 CRW1 V
BDI # 1244417
Features
Housing Bore - Millimeter:
140
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.512
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.528
Shaft Diameter - Millimeter:
115
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186215