RAS1 15/16 NT
Description
RAS1 15/16 NT PILLOW BLK BRG UNIT ; 1-15/16" BORE 2-1/4" BASE-CTR HGT 2 HOLE
Part # RAS1 15/16 NT
BDI # 1371463
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.625
Other Features:
Single Row | High Base
Global Part Number GPN:
520349
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.2
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RAK2 15/16
Description
RAK2 15/16 PILLOW BLK BRG UNIT ; 2-15/16" BORE 3-5/16" BASE-CENTRE 2 HOLE
Part # RAK2 15/16
BDI # 1371387
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
92.075
Other Features:
Single Row | Low Base
Global Part Number GPN:
520403
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RCJ1 15/16
Description
RCJ1 15/16 FLANGE BRG UNIT ; 1-15/16" BORE 6.2" BOLT CIRCLE 4 HOLE
Part # RCJ1 15/16
BDI # 1371544
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.23
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | With Set Screw
Global Part Number GPN:
547141
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
157
RAK1 3/16 NT
Description
RAK1 3/16 NT PILLOW BLK BRG UNIT ; 1-3/16" BORE 1-9/16" BASE-CTR HGT 2 HOLE
Part # RAK1 3/16 NT
BDI # 1371365
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.412
Other Features:
Single Row | Low Base
Global Part Number GPN:
520427
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.6
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
AEL205-100D1
Description
AEL205-100D1 INSERT BEARING ; 1" BORE NARROW IR 2.047" OD
Part # AEL205-100D1
BDI # 1214000
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Global Part Number GPN:
564266
Mounting Method:
Eccentric Collar