80Q21H
Description
80Q21H ROLLER CHAIN SPROCKET ; 1" P 21T HT BORE FOR Q BUSHING
Part # 80Q21H
BDI # 625294
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Split Taper Bushing
Global Part Number GPN:
571795
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
40BTB21H
Description
40BTB21H ROLLER CHAIN SPROCKET ; 1/2" 21T HT BORE FOR 1610 BUSHING
Part # 40BTB21H
BDI # 620125
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32057
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed
60BTB21H
Description
60BTB21H ROLLER CHAIN SPROCKET ; 3/4" P 21T HT BORE FOR 2012 BUSHING
Part # 60BTB21H
BDI # 623416
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32185
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed
80SF21H
Description
80SF21H ROLLER CHAIN SPROCKET ; 1" P 21T HT BORE FOR SF BUSHING
Part # 80SF21H
BDI # 625345
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
QD Bushing
Global Part Number GPN:
31109
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
H60B21F X 1-1/4
Description
H60B21F X 1-1/4 ROLLER CHAIN SPROCKET ; 60 CHAIN 21 TEETH TYPE B 1-1/4" BORE
Part # 60BS21HT 1 1/4
BDI # 916831
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
With 2 Set Screw
Global Part Number GPN:
39140
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore