60Q22H
Description
60Q22H ROLLER CHAIN SPROCKET ; 3/4" P 22T HT BORE FOR Q BUSHING
Part # 60Q22H
BDI # 623583
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Split Taper Bushing
Global Part Number GPN:
571738
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
H50B22
Description
H50B22 3/4 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 22T B-STYLE W/HT
Part # 50B22HT
BDI # 913958
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.722
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore
41BS22 3/4
Description
41BS22 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 41BS22 3/4
BDI # 620520
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
With 2 Set Screw
Global Part Number GPN:
32686
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
40H22H
Description
40H22H ROLLER CHAIN SPROCKET ; 1/2" PITCH 22T BORED FOR H BUSHING HARD
Part # 40H22H
BDI # 620253
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Split Taper Bushing
Global Part Number GPN:
571590
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Bushed
H50A22
Description
50A22 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 22T A-PLATE W/HT
Part # 50A22
BDI # 913781
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.722
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore