Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Split Taper Bushing
Global Part Number GPN:
571671
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
54.864
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
578060
Pitch Diameter - Millimeter:
50.93
40B32FH X 1-1/4
Description
H40B32F X 1-1/4 ROLLER CHAIN SPROCKET ; 1/2" P 32T 1-1/4" BORE W/HARDENED TEETH
Part # 40BS32 1 1/4
BDI # 24343791
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Finished Bore
50B32FH X 1
Description
H50B32F X 1 ROLLER CHAIN SPROCKET ; 5/8" P 32T 1" BORE W/HARDENED TEETH
Part # 50BS32 1
BDI # 24344089
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore