Page 1 of 4

Next

Compare
6202Z

COMPARE

6202Z

Description
6202Z DEEP GROOVE BALL BEARING ; 15MM ID 35MM OD 11MM W SINGLE SHIELDED

NTN

Part # 6202Z

BDI # 1206056

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 11
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
5205ZZ

COMPARE

5205ZZ

Description
5205ZZ ANGULAR CONTACT BALL BEARING ; DOUBLE ROW

NTN

Part # 5205ZZ

BDI # 1203611

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256889
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7010CVDUJ74

COMPARE

7010CVDUJ74

Description
7010CVDUJ74 ANGULAR CONTACT BALL BEARING ; 50MMX80MMX32MM

NTN

Part # 7010CVDUJ74

BDI # 1210564

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
2216K

COMPARE

2216K

Description
2216K SELF ALIGNING BALL BRG ; 80MM ID 140MM OD 33MM W

NTN

Part # 2216K

BDI # 1198013

Features

Enclosure: Open
Outer Race Width - Millimeter: 33
Other Features: Allow High Misalignment 2 To 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 5.512

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
HPC100GP

COMPARE

HPC100GP

Description
HPC100GP ADAPTER BEARING ; HEX BORE 1.001"ID 2.4409"OD 0.9449"W

NTN

Part # HPC100GP

BDI # 17139999

Price Inventory : Available to order
Loading Price
QTY