22315-E1-XL-C3
Description
22315-E1-XL-C3 ; SPHERICAL ROLLER BEARING
Part # 22315-E1-XL-C3
BDI # 1410811
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Outside Diameter - Millimeter:
160
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SB 22220 W33 SS
Description
SB 22220 W33 SS SPHERICAL ROLLER BEARING ; 100MMX180MMX46MM
Part # 0320006000
BDI # 344489
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27
Other Features:
Solid Lube Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Nominal Bolt Circle Diameter Round - Millimeter:
130
Number of Mounting Holes:
2
Rolling Element:
Sleeve Bearing
SB 22204 W33 SS
Description
SB 22204 W33 SS SPHERICAL ROLLER BEARING ; 20MMX47MMX18MM
Part # 0304006000
BDI # 344195
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing