Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
348119
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.37
175Q56L25
Description
175Q56L25 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XD1096
BDI # 350710
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363229
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.13
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346834
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.47