28LB075

COMPARE

28LB075

Description
28LB075 TIMING PULLEY ; NON-RETURNABLE GEARBELT

BROWNING

Part # 1055235

BDI # 325052

Features

Pitch Diameter - Inch: 3.342
Flange Outside Diameter - Millimeter: 92.075
Inch - Metric: Inch
Outside Diameter - Inch: 3.312
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Belt Pitch: 3/8 Inch
Other Features: Light | Type 2
Pitch Diameter - Millimeter: 84.887
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P28-14M-55-SK HTD

COMPARE

P28-14M-55-SK HTD

Description
P28-14M-55-SK HTD SYNCH SPROCKET

DODGE

Part # 110805

BDI # 254639

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 141.275
Inch - Metric: Metric
Outside Diameter - Inch: 4.808
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 124.765
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P28-14M-85 X 1-1/4 MPB HT

COMPARE

P28-14M-85 X 1-1/4 MPB HT

Description
P28-14M-85 X 1-1/4 MPB HT SYNCH SPROCKET

DODGE

Part # 110830

BDI # 254662

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 141.275
Inch - Metric: Metric
Outside Diameter - Inch: 4.802
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Belt Pitch: 14 MM
Other Features: HT Belt Style
Pitch Diameter - Millimeter: 124.765
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY