SF718-30-B5-G
Description
SF718-30-B5-G WORM SPEED REDUCER ; NON RETURNABLE 5/8" I/P 1-1/8" O/P
Part # 14340
BDI # 163056
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44
262Q180H5 115
Description
262Q180H5 115 RAIDER WORM GEAR REDUCER ; NON-RETURNABLE 5:1 2.62" C-FACE
Part # XG1271
BDI # 24648742
Features
Component:
Right Angle
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
206Q56H20 107
Description
206Q56H20 107 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # XE1165
BDI # 351132
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363755
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.75
175Q56H10 100
Description
175Q56H10 100 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # XD1183
BDI # 351108
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363217
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.13
185 7.5/1 A WR 56C 1.000
Description
185 7.5/1 A WR 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-01604
BDI # 21838958
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Flange Outside Diameter - Millimeter:
218.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
44.45
Mounting Method:
Shaft Mounted