Page 1 of 4

Next

Compare
NU309-E-XL-TVP2-C3

COMPARE

NU309-E-XL-TVP2-C3

Description
NU309E.TVP2.C3 ; CYLINDRICAL ROLLER BEARING

FAG

Part # 4012801179850

BDI # 1164541

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449079
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
SL183017

COMPARE

SL183017

Description
SL183017 ; CYLINDRICAL ROLLER BRG-FULL COMPLEMENT

INA

Part # SL183017-A

BDI # 1177992

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449840
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL182920-B-XL

COMPARE

SL182920-B-XL

Description
SL182920 ; ROLLER BRG

INA

Part # SL182920-B-XL

BDI # 1177921

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449781
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL182948-B-C3

COMPARE

SL182948-B-C3

Description
SL182948-C3 ; CYLINDRICAL ROLLER BRG-FULL COMPLEMENT

INA

Part # SL182948-B-C3

BDI # 1177945

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449799
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL045004-PP

COMPARE

SL045004-PP

Description
SL045004 PP ; ROLLER BRG

INA

Part # SL045004-PP

BDI # 18315717

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449610
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY