B544DDFS464
Description
B544DDFS464 AIRFRAME CONT BALL BEARING ; SINGLE ROW PTFE SEAL
Part # B544DDFS464
BDI # 794626
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Other Features:
Airframe Control | Extra Light Duty | Prelubricated | PTFE Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
B542DDFS464
Description
B542DDFS464 AIRFRAME CONT BALL BEARING ; 1-5/16" BORE 1-3/4" OD 1/4" WD SR
Part # B542DDFS464
BDI # 794620
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6.35
Other Features:
Airframe Control | Extra Light Duty | Prelubricated | PTFE Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
RBY 2
Description
RBY 2 CAM FOLLOWER BEARING ; 5/8" BORE 2" RLR DIA 1-1/4" RLR WIDTH
Part # RBY2
BDI # 795047
Features
Roller Width - Inch:
1.25
Roller Width - Millimeter:
31.75
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Center Thrust Ring | Contact Lip Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
CY 32 L
Description
CY 32 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 1" SEALED AND CROWNED
Part # CY32L
BDI # 794940
Features
Roller Width - Inch:
0.625
Roller Width - Millimeter:
15.875
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
7.95
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Rolling Element:
Needle Bearing