2207K-2RSTN

COMPARE

2207K-2RSTN

Description
2207K-2RSTN SELF ALIGNING BALL BRG ; 35MM BOREX72MM ODX23MM W 2-ROW

NSK

Part # 2207K-2RSTN

BDI # 1183960

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 23
Other Features: Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
2207 E-2RS1KTN9

COMPARE

2207 E-2RS1KTN9

Description
2207 E-2RS1KTN9 SELF ALIGNING BALL BRG ; 35MM BORE 72MM OD 23MM IR WD

SKF

Part # 2207 E-2RS1KTN9

BDI # 1420255

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 23
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
2207KEEG15

COMPARE

2207KEEG15

Description
2207KEEG15 SELF ALIGNING BALL BRG ; 35MM ID 72MM OD 23MM W

NTN

Part # 2207KEEG15

BDI # 1197956

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 23
Other Features: Allow High Misalignment 2 To 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY