185 7.5/1 A WR 56C 1.000

Description
185 7.5/1 A WR 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 0230-01604

BDI # 21838958

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 218.8
Flange Outside Diameter - Millimeter: 218.8

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Assembly Components: 44.45
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY