Page 1 of 2

Next

Compare
B544DDFS464

COMPARE

B544DDFS464

Description
B544DDFS464 AIRFRAME CONT BALL BEARING ; SINGLE ROW PTFE SEAL

RBC BEARINGS

Part # B544DDFS464

BDI # 794626

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6.35
Other Features: Airframe Control | Extra Light Duty | Prelubricated | PTFE Seal
Inch - Metric: Inch
Outside Diameter - Inch: 2.25

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
B542DDFS464

COMPARE

B542DDFS464

Description
B542DDFS464 AIRFRAME CONT BALL BEARING ; 1-5/16" BORE 1-3/4" OD 1/4" WD SR

RBC BEARINGS

Part # B542DDFS464

BDI # 794620

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6.35
Other Features: Airframe Control | Extra Light Duty | Prelubricated | PTFE Seal
Inch - Metric: Inch
Outside Diameter - Inch: 1.75

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
3014DSTNTG18

COMPARE

3014DSTNTG18

Description
3014DSTNTG18 RADIAL BALL BEARING ; 9.525MM ID X 28.575MM OD X 9.525MM WD

NICE BALL BEARING

Part # 3014DSTNTG18

BDI # 795886

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 9.525
Other Features: Semi Ground
Inch - Metric: Inch
Outside Diameter - Inch: 1.125

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 269668
Cage Material: Nylon
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
1621DCTNTG18

COMPARE

1621DCTNTG18

Description
1621DCTNTG18 PRECISION RADIAL BALL BRG ; 1/2" BORE 1-3/8" OD 7/16" WD

NICE BALL BEARING

Part # 1621DCTNTG18

BDI # 1403738

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11.125
Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 269614
Cage Material: Nylon
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
40031VMF53

COMPARE

40031VMF53

Description
40031VMF53 RADIAL BALL BEARING ; 12.7MM IDX38.1MM ODX11.125MM WD 10/BOX

NICE BALL BEARING

Part # 40031VMF53

BDI # 795925

Features

Enclosure: Open
Outer Race Width - Millimeter: 11.125
Other Features: Unground
Inch - Metric: Inch
Outside Diameter - Inch: 1.5

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 269616
Internal Special Features: No Cage
Snap Ring: No
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY