Features
Component:
Sleeve Assembly
Width - Millimeter:
140.716
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.313
Outside Diameter - Millimeter:
388.95
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
500900In-Lbs
Width - Inch:
5.54
23148 CCK/C3W33
Description
23148 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23148 CCK/C3W33
BDI # 1265039
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Double Cone
Width - Millimeter:
174.625
Inch - Metric:
Inch
Bore - Millimeter:
346.075
Bore - Inch:
13.625
Other Features:
Heavy Medium Duty | Tapered Bore
Global Part Number GPN:
647581
Precision Class:
Standard
Width - Inch:
6.875
Basic Number:
HM262749TD