Page 1 of 2

Next

Compare
22213 EK

COMPARE

22213 EK

Description
22213 EK SPHR ROLLER BRG ; 65MM BORE 120MM OD 31MM WID

SKF

Part # 22213 EK

BDI # 1417222

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22218-E1-XL-K-C3

COMPARE

22218-E1-XL-K-C3

Description
22218-E1-XL-K-C3 ; SPHERICAL ROLLER BEARING

FAG

Part # 22218-E1-XL-K-C3

BDI # 1410796

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22209 EK/C3

COMPARE

22209 EK/C3

Description
22209 EK/C3 SPHR ROLLER BRG ; 45MMX85MMX23MM ADAPTER MOUNT

SKF

Part # 22209 EK/C3

BDI # 1417634

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23148 CCK/C3W33

COMPARE

23148 CCK/C3W33

Description
23148 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23148 CCK/C3W33

BDI # 1265039

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23120-E1-XL-K-TVPB-C3

COMPARE

23120-E1-XL-K-TVPB-C3

Description
23120-E1-XL-K-TVPB-C3 ; SPHERICAL ROLLER BEARING

FAG

Part # 23120-E1-XL-K-TVPB-C3

BDI # 1141114

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Polyamide
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY