R146 BM1
Description
R146 BM1 SPIRAL BEVEL GEARBOX ; NON RETURNABLE RH 1" BORE
Part # 40360
BDI # 168808
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Double Bearing Input | Heavy Duty Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.5
Overall Width - Inch:
11.66
AD3 1/1 A B SP
Description
AD3 1/1 A B SP BEVEL GEAR DRIVE ; NON-RETURNABLE CAST ALUMINUM
Part # 0220-00403
BDI # 476384
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Precision Ball Bearing | Prelubricated
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.503
Overall Width - Inch:
10