P90-14M-55-3020 HT250

COMPARE

P90-14M-55-3020 HT250

Description
P90-14M-55-3020 SYNCH SPROCKET

DODGE

Part # 114859

BDI # 255891

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY