LLTHC 20 A-T0 P5
Description
LLTHC 20 A-T0 P5 ; PROFILE RAIL GUIDE LLT
Part # LLTHC 20 A-T0 P5
BDI # 1413590
Features
Series:
LLT
Lubrication/Lube Block Yes/No:
Yes
Accuracy Class:
Normal Grade
Preload:
No
Inch - Metric:
Metric
Material:
Steel
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | Clearance Preload
Overall Length - Inch:
2.886
Rail Width - Millimeter:
20
Rail Width - Inch:
0.787
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length - Millimeter:
50
Other Features:
Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Length - Inch:
1.969
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball