AA 326 50ML IDH 135402
Description
AA 326 50ML IDH 135402 ADHESIVE ; 32629 SPEEDBONDER
Part # 135402
BDI # 1055392
Features
Other Features:
Acrylic Technology | Fast Setting | No Mixing Required | Viscosity 17000 CP | Temperature Range 121 Deg C
Product Name And Type:
General Purpose Structural Adhesive
Container Type:
Bottle
Typical Use:
Metal
Texture:
Liquid
Color:
Amber
SF 7070 15OZ IDH 231562
Description
SF 7070 15OZ IDH 231562 DEGREASER ; 22355 CLEANR 7070 ODC FREE 15OZ
Part # 231562
BDI # 1055861
Features
Other Features:
No Residue | ODC Free | Removes Oil - Grease - Lubrication Fluid
Product Name And Type:
General Purpose Cleaner | Degreaser
Container Type:
Aerosol Can
Typical Use:
Multi Purpose
Texture:
Aerosol
Color:
Clear
246 BLUE 50ML IDH 234172
Description
246 BLUE 50ML IDH 234172 THREADLOCKER ; 29514 50ML
Part # 234172
BDI # 1056016
Features
Other Features:
Anaerobic Technology | Viscosity 2600 CP | Torque Breakaway 170; Prevailing 48 In-Lbs
Container Type:
Bottle
Typical Use:
High Temperature
Texture:
Liquid
Color:
Blue
Product Name:
Threadlocker
Product Type:
Medium Strength
SI 596 RD 80ML IDH 135507
Description
SI 596 RD 80ML IDH 135507 GASKETING ; 59630 RTV RED 80ML
Part # 135507
BDI # 1055437
Features
Other Features:
Room Temperature Cure | Industrial Gasketing | Food Grade | Temperature Range -59 to 316 Deg C
Container Type:
Tube
Typical Use:
High Temperature | Red
Texture:
Paste
Color:
Red
Product Name:
Gasketing
Product Type:
RTV Silicone
EA 445 10-4GM IDH 209717
Description
EA 445 10-4GM IDH 209717 ADHESIVE ; EPOXY FAST CURE MIXER CUP
Part # 209717
BDI # 1055707
Features
Other Features:
Two Part Epoxy Technology | Fast Setting | Mixer Cup | Food Grade
Product Name And Type:
General Purpose Structural Adhesive
Container Type:
Can
Typical Use:
High Strength Bond and Repair
Texture:
Paste
Color:
Gray