M170H5

COMPARE

M170H5

Description
M170H5 INSERT ; 2.6" OD HYTREL 0.9" THICKNESS 55D HYTREL

MAGNALOY COUPLING

Part # M170H5

BDI # 600975

Features

Component: Insert
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 2.6
Outside Diameter - Millimeter: 66.04

Other Features: Components May or May Not Intermix Among Brands | Blue-Green
Coupling Type: Jaw Coupling
Torque: 1022.1In-Lbs

Price Inventory : Available to order
Loading Price
QTY