Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
24
Roller Diameter - Inch:
0.945
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239760
SFT-20R
Description
SFT-20R FLANGE BEARING UNIT ; 1-1/4" BORE 4.6" BOLT CIRCLE 2 HOLE
Part # 700547
BDI # 353615
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Reduced Diameter Insert | Has Flinger
Global Part Number GPN:
16878
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117
ST-31
Description
ST-31 TAKE-UP BALL BEARING ; 1-15/16" BORE 11/16" SLOT WID
Part # 700748
BDI # 351949
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.688
Slot to Slot Distance - Millimeter:
101.6
Other Features:
Single Row | Standard Duty | Solid Housing | Felt Labyrinth Seal
Global Part Number GPN:
675327
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
50BS15 1 3/8
Description
50BS15 1 3/8 ROLLER CHAIN SPROCKET ; 5/8" P 15T 1-3/8" BORE
Part # 50BS15 1 3/8
BDI # 621294
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Global Part Number GPN:
34215
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
25877-2
Description
25877-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/8" BORE 31/32" WD
Part # 25877-20024
BDI # 1328798
Features
Component:
Cone
Width - Millimeter:
24.613
Inch - Metric:
Inch
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Global Part Number GPN:
646420
Precision Class:
Standard
Width - Inch:
0.969
Basic Number:
25877