RNA4902UU
Description
RNA4902UU NEEDLE ROLLER BEARING ; 20MM BORE 28MM OD 13MM WID
Part # RNA-4902-UU
BDI # 516349
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN:
373278
Self Aligning:
No
NAX4532Z
Description
NAX4532Z COMBINATION BEARING ; 45MM ID X 58MM OD X 32MM THK
Part # NAX-4532-Z
BDI # 516048
Features
Height - Millimeter:
32
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
45
Height - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Other Features:
With Dust Cover | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel