6202LLBC3/EM
Description
6202LLBC3/EM DEEP GROOVE BALL BEARING ; 15MM ID 35MM OD 11MM W DOUBLE SEALED
Part # 6202LLBC3/EM
BDI # 1206006
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Non-Friction Nitrile Rubber Seal | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6003LLU
Description
6003LLU DEEP GROOVE BALL BEARING ; 17MM ID 35MM OD 10MM W DOUBLE SEALED
Part # 6003LLU
BDI # 1413427
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258815
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6004LLU
Description
6004LLU DEEP GROOVE BALL BEARING ; 20MM BORE 42MM OD 12MM WD SR 2 SEALS
Part # 6004LLU
BDI # 1204546
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258872
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
626ZZC3/EM
Description
626ZZC3/EM DEEP GROOVE BALL BEARING ; 6MM ID 19MM OD 6MM W DOUBLE SHIELDED
Part # 626ZZC3/EM
BDI # 1207667
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove | Exxon Polyrex EM Prelubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256971
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)