06BTB24H
Description
06BTB24H ROLLER CHAIN SPROCKET ; 3/8" PITCH 24T HT BORE FOR 1210 BUSHING
Part # 06BTB24H
BDI # 613241
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
2.873
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569573
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Bushed
06B18 5/8 3/16 X 3/32KW 2SS
Description
06B18 5/8 3/16 X 3/32KW 2SS SPROCKET ; 18 TEETH 43MM HUB DIA SS
Part # 06B18 5/8 3/16 X 3/32KW 2SS
BDI # 21551772
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.159
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
54.85
Mounting Method:
Finished Bore
06BS36H 20MM KW/2SS
Description
06BS36H 20MM KW/2SS SPROCKET ; SGL BORED TO SIZE SPROCKET 0.37IN PITCH
Part # 06BS36H 20MM KW/2SS
BDI # 21444854
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Finished Bore