08B23
Description
08B23 ROLLER CHAIN SPROCKET ; 1/2" PITCH 23T 12MM MIN PLAIN BORE
Part # 08B23
BDI # 613395
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Simplex Type
Global Part Number GPN:
570901
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
08BTB22H
Description
08BTB22H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB22H
BDI # 613354
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570416
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Bushed
08BTB23H
Description
08BTB23H ROLLER CHAIN SPROCKET ; 1/2" PITCH 23T HT BORE FOR 1610 BUSHING
Part # 08BTB23H
BDI # 613355
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569892
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed
08BTB19H
Description
08BTB19H ROLLER CHAIN SPROCKET ; 1/2" PITCH 19T HT BORE FOR 1210 BUSHING
Part # 08BTB19H
BDI # 613351
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569363
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
Simplex Type
Global Part Number GPN:
570070
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore