100B17
Description
100B17 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 17T 1-5/16" MIN PLAIN BORE
Part # 100B17
BDI # 614282
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Global Part Number GPN:
35937
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
100B36
Description
100B36 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 36T 1-1/4" MIN PLAIN BORE
Part # 100B36
BDI # 614303
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Global Part Number GPN:
35953
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Rough Bore
DMD-100-1C-10FT;D0058
Description
100-1C-10FT ; D0058 ; ROLLER CHAIN
Part # X-3470-010
BDI # 20856948
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
RC100-1 COT CL
Description
RC100-1 COT CL CONNECTING LINK ; 1-1/4" PITCH 1 STRAND STEEL COT
Part # 0840735
BDI # 571488
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Connecting Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1