80-2 O/L
Description
80-2 O/L CHAIN OFFSET LINK ; 80-2 CHAIN 1" PITCH COTTERED
Part # 127800
BDI # 341012
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80-2
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
227158
D80B26
Description
D80B26 ROLLER CHAIN SPROCKET ; 1" P 26T DOUBLE 1" MIN PLAIN BORE
Part # D80B26
BDI # 608117
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
Duplex Type
Global Part Number GPN:
30699
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore
80-2 RIV 10FT
Description
80-2 RIV 10FT ROLLER CHAIN ; 80-2 1" PITCH RIVETED 10FT/BOX
Part # 127736
BDI # 340643
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80-2
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Loose Fit Center Plate
Global Part Number GPN:
227159
RS80-2-CL-SC
Description
80-2 C/L SC CHAIN CONNECTING LINK ; 80-2 CHAIN 1" CHAIN PITCH SPRING CLIP
Part # 80-2CLSC
BDI # 903845
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80-2
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602486
Chain Series:
Standard
Internal Special Features:
No
DMD-80-2 DOFF LINK;W1238
Description
80-2 DOFF LINK ; W1238 ; ROLLER CHAIN OFFSET LINK
Part # CT-7334-P
BDI # 20855628
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80-2
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No