DS40A16
Description
DS40A16 ROLLER CHAIN SPROCKET ; 1/2" P 16T 1/2" MIN PLAIN BORE
Part # DS40A16
BDI # 607027
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Global Part Number GPN:
569301
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
DS40A17 X 1IN 1/4 X 1/8KW
Description
DS40A17 X 1IN 1/4 X 1/8KW SPROCKET
Part # DS40A17 X 1IN 1/4 X 1/8KW
BDI # 24681502
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore