UT006-005-0-RM060-37
Description
UT006-005-0-RM060-37 GEARHEAD ; NON RETURNABLE SIZE 6 RATIO 5:1
Part # 42-114322-9644
BDI # 23297537
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
5.604
Overall Width - Inch:
3.54
F221D-10-B5
Description
F221D-10-B5 SHAFT MOUNT SPEED REDUCER ; NON RETURNABLE
Part # 39202
BDI # 168640
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
175
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
53.848
Nominal Center Distance - Inch:
2.12
Other Features:
Double Reduction | Other Mount Torque Arm Mounted
Mounting Method:
Flange Mounted
Overall Length - Inch:
6.13
TWF113A-900 DM5
Description
TWF113A-900 DM5 WORM GEAR SPEED REDUCER ; NON RETURNABLE SUB-FRACTIONAL
Part # 42780
BDI # 168932
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Sub Fractional HP | No NEMA or IEC Standard Frame
Global Part Number GPN:
339184
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.063