35B10
Description
35B10 ROLLER CHAIN SPROCKET ; 3/8" P 10T 3/8" MIN PLAIN BORE
Part # 35B10
BDI # 618903
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Global Part Number GPN:
36101
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Rough Bore
114-811-4
Description
N5936-10T-1IN-I-POM SPROCKET ; 114-811-4 1" BORE NON RETURNABLE
Part # 114-811-4
BDI # 21473846
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.45
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.5
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
62.23
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Idler Bore