40BTB21
Description
40BTB21 ROLLER CHAIN SPROCKET ; 1/2" 21T BORE FOR 1610 BUSHING
Part # 40BTB21
BDI # 620124
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32056
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed
50BS21 1
Description
50BS21 1 ROLLER CHAIN SPROCKET ; 5/8" P 21T 1" BORE
Part # 50BS21 1
BDI # 621415
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With 2 Set Screw
Global Part Number GPN:
33195
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore
40B21
Description
40B21 ROLLER CHAIN SPROCKET ; 1/2" P 21T 5/8" MIN PLAIN BORE
Part # 40B21
BDI # 620178
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Global Part Number GPN:
36150
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore
50BS21 3/4
Description
50BS21 3/4 ROLLER CHAIN SPROCKET ; 5/8" P 21T 3/4" BORE
Part # 50BS21 3/4
BDI # 621422
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With 2 Set Screw
Global Part Number GPN:
32739
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore
50BS21 7/8
Description
50BS21 7/8 ROLLER CHAIN SPROCKET ; 5/8" P 21T 7/8" BORE
Part # 50BS21 7/8
BDI # 621423
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With 2 Set Screw
Global Part Number GPN:
32939
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore