08B23
Description
08B23 ROLLER CHAIN SPROCKET ; 1/2" PITCH 23T 12MM MIN PLAIN BORE
Part # 08B23
BDI # 613395
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Simplex Type
Global Part Number GPN:
570901
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
08BTB23H
Description
08BTB23H ROLLER CHAIN SPROCKET ; 1/2" PITCH 23T HT BORE FOR 1610 BUSHING
Part # 08BTB23H
BDI # 613355
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569892
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed
50BTB23
Description
50BTB23 ROLLER CHAIN SPROCKET ; 5/8" P 23T BORE FOR 2012 BUSHING
Part # 50BTB23
BDI # 621910
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32136
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
50BS23 1 3/16
Description
50BS23 1 3/16 ROLLER CHAIN SPROCKET ; 5/8" P 23T 1-3/16" BORE
Part # 50BS23 1 3/16
BDI # 621453
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Global Part Number GPN:
33744
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
50B23
Description
50B23 ROLLER CHAIN SPROCKET ; 5/8" P 23T 3/4" MIN PLAIN BORE
Part # 50B23
BDI # 621965
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Global Part Number GPN:
36250
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore