50BTB24
Description
50BTB24 ROLLER CHAIN SPROCKET ; 5/8" P 24T BORE FOR 2012 BUSHING
Part # 50BTB24
BDI # 621912
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32138
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed
40BS24 1
Description
40BS24 1 ROLLER CHAIN SPROCKET ; 1/2" P 24T 1" BORE
Part # 40BS24 1
BDI # 619711
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
With 2 Set Screw
Global Part Number GPN:
33075
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
40BS24 5/8
Description
40BS24 5/8 ROLLER CHAIN SPROCKET ; 1/2" P 24T 5/8" BORE
Part # 40BS24 5/8
BDI # 619719
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
With 2 Set Screw
Global Part Number GPN:
32440
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
50A24
Description
50A24 ROLLER CHAIN SPROCKET ; 5/8" P 24T 21/32" MIN PLAIN BORE A PLATE
Part # 50A24
BDI # 621160
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Global Part Number GPN:
31726
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577643
Pitch Diameter - Millimeter:
61.12