14MX-30S-37
Description
14MX-30S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193030
BDI # 1094891
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
50BS30 1 3/16
Description
50BS30 1 3/16 ROLLER CHAIN SPROCKET ; 5/8" P 30T 1-3/16" BORE
Part # 50BS30 1 3/16
BDI # 621533
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
33754
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
50BS30 1 7/16
Description
50BS30 1 7/16 ROLLER CHAIN SPROCKET ; 5/8" P 30T 1-7/16" BORE
Part # 50BS30 1 7/16
BDI # 621535
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
34532
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
8MX-30S-21
Description
8MX-30S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182030
BDI # 1117381
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
86.614
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
50BS30 1
Description
50BS30 1 ROLLER CHAIN SPROCKET ; 5/8" P 30T 1" BORE
Part # 50BS30 1
BDI # 621529
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
33210
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore